Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Cruise S1PS ESD safety sandal

SANDALS CRUISE S1PS ESD BLACK/ORANGE 44

Art.-no. M426038044

EAN 4255722949311

Price for selected packaging unit
WÜRTH MODYF Cruise S1PS ESD safety sandal

Art.-no. M426038044

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very lightweight and comfortable safety sandal with hook-and-loop fastener. Combines maximum ventilation and safety. Suitable for ESD.
  • Suede, hook-and-loop fastener

  • Fabric lining with ventilation holes, abrasion-resistant microfibre heel lining

  • Fibreglass toe cap, perforation-resistant midsole made of fabric - PS

  • PU outer sole SR, width 11

  • DGUV 112-191/ÖNORM Z1259, metal-free, ESD, EN ISO 20345:2022
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Orange

Size

44

Material of shoes upper

Suede

Safety category

S1PS

Standards

ISO 20345:2022, EN 20345, SR , FO , ESD , DGUV 112-191

ISO

20345:2022

Other standard

SR, FO, ESD, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size EU

44

Shoe size UK

10

Shoe size US

11

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information