Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Cruise S1PS ESD safety shoe

SHOES CRUISE S1PS ESD BLACK/GREEN 43

Art.-no. M416232043

EAN 4255722948741

Price for selected packaging unit
WÜRTH MODYF Cruise S1PS ESD safety shoe

Art.-no. M416232043

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

S1PS safety shoe made from suede. The perforated shank improves the air exchange. The reduced seam design is less susceptible to dirt. Suitable for ESD areas.
  • Suede with reflective elements

  • Fabric inner lining with ventilation holes, abrasion-resistant microfibre heel lining

  • Fibreglass protective toe cap, penetration-resistant midsole made of PS fabric

  • PU outer sole SR, width 11

  • DGUV 112-191/ÖNORM Z1259, metal-free, ESD, EN ISO 20345:2022
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Neon green

Size

43

Material of shoes upper

Suede

Safety category

S1PS

Standards

ISO 20345:2022, EN 20345, SR , ESD , DGUV 112-191

ISO

20345:2022

Other standard

SR, ESD, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size EU

43

Shoe size UK

9

Shoe size US

9.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information