WÜRTH MODYF Cruise S1PS ESD safety shoe
SHOES CRUISE S1PS ESD BLACK/GREEN 45
Art.-no. M416232045
EAN 4255722948765
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
S1PS safety shoe made from suede. The perforated shank improves the air exchange. The reduced seam design is less susceptible to dirt. Suitable for ESD areas.
- Suede with reflective elements
- Fabric inner lining with ventilation holes, abrasion-resistant microfibre heel lining
- Fibreglass protective toe cap, penetration-resistant midsole made of PS fabric
- PU outer sole SR, width 11
- DGUV 112-191/ÖNORM Z1259, metal-free, ESD, EN ISO 20345:2022
Product information
Datasheets(X)
Colour | Black, Neon green |
Size | 45 |
Material of shoes upper | Suede |
Safety category | S1PS |
Standards | ISO 20345:2022, EN 20345, SR , ESD , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 45 |
Shoe size UK | 10.5 |
Shoe size US | 11 |