WÜRTH MODYF Cruise S3S CR SR safety boot
BOOTS CRUISE S3S BLACK/GREEN 46
Art.-no. M422263046
EAN 4255722949199
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Cut-resistant, metal-free safety boot made of microfibre, very lightweight and excellent value for money.
- Water-repellent, cut-resistant microfibre upper
- Breathable footbed made from polyurethane foam
- Fibreglass protective toe cap, penetration-resistant midsole made of fabric
- Slip-resistant outer sole made of 2D PU/PU, width 11
- DGUV 112-191/ÖNORM Z1259, metal-free
Product information
Datasheets(X)
Colour | Black, Green |
Size | 46 |
Material of shoes upper | Microfibre |
Safety category | S3S |
Standards | ISO 20345:2022, EN 20345, SR , FO , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 46 |
Shoe size UK | 11 |
Shoe size US | 12 |