WÜRTH MODYF Dynamic sweat jacket
SWEATJACKET DYNAMIC BLACK S
Art.-no. M450532000
EAN 4251402773764
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Functional, modern hoodie with various different pockets for all kinds of utensils. Elasticated inserts for comfort. Ideal for everyday work.
- High-quality blended fabric
- Various pockets with zips or riptape fastenings, pen holder
- Full-length zip fastening
- ID card holder
- Elasticated ribbed cuffs and hem
Product information
Datasheets(X)
Colour | Black |
Size | S |
Material | 50% cotton, 50% polyester |
Fabric weight per m2 | 280 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |
Size FR/ES/PT/BE | S |