Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Dynamic sweat jacket

SWEATJACKET DYNAMIC BLUE 3XL

Art.-no. M450278005

EAN 4251012161951

Price for selected packaging unit
WÜRTH MODYF Dynamic sweat jacket

Art.-no. M450278005

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Functional, modern hoodie with various different pockets for all kinds of utensils. Elasticated inserts for comfort. Ideal for everyday work.
  • High-quality blended fabric

  • Various pockets with zips or riptape fastenings, pen holder

  • Full-length zip fastening

  • ID card holder

  • Elasticated ribbed cuffs and hem
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Blue

Size

3XL

Material

50% cotton, 50% polyester

Fabric weight per m2

280 g

Washable at

30°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Size FR/ES/PT/BE

3XL

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information