WÜRTH MODYF EcoFresh S3L low-cut safety shoe
SHOE ECOFRESH S3L ESD GRY/GREEN 37
Art.-no. M418146037
EAN 4251792830207
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Modern safety boot with elements made of recycled materials and innovative ventilation system
- Upper made from 100 % recycled PET yarn
- Fabric lining with ventilation channels, abrasion-resistant microfibre heel lining
- Plastic protective toe cap, MODYFLEX penetration-resistant midsole made from partly recycled PET PL
- PU outer sole SR, comfort width 11
- DGUV 112-191/ÖNORM Z1259, metal-free, made in Europe, EN ISO 20345:2022
Product information
Datasheets(X)
Colour | Grey, Green |
Shoe size US | 5 |
Size | 37 |
Material of shoes upper | Recycled material |
Safety category | S3L |
Standards | ISO 20345:2022, EN 20345, SR , FO , ESD , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size EU | 37 |
Shoe size UK | 4 |