WÜRTH MODYF Ecofresh Boa S3L ESD safety shoe
SHOES ECOFRESH BOA S3S ESD ANTHRACITE 44
Art.-no. M418219044
EAN 4255722935499
Register now and access more than 125,000 products
- Upper material made from 100 % recycled PET thread, abrasion protection in the toe area, BOA technology
- Fabric inner lining with ventilation holes, abrasion-resistant heel lining
- Plastic protective toe cap, textile/PS penetration-resistant midsole
- PU outer sole SR FO, width 11, insole made from recycled material
- DGUV 112-191/ÖNORM Z1259, ESD, made in Europe, EN ISO 20345:2022
Datasheets(X)
Colour | Anthracite |
Size | 44 |
Material of shoes upper | Recycled material |
Safety category | S3S |
Standards | ISO 20345:2022, EN 20345, SR , FO , ESD , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size EU | 44 |
Shoe size UK | 9.5 |
Shoe size US | 10 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!