Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF FLUO hi-vis bib overalls class 2

BIB PANTS HIVIS FLUO YELLOW/ANTHRA 106

Art.-no. M410124465

EAN 4251761463269

Price for selected packaging unit
WÜRTH MODYF FLUO hi-vis bib overalls class 2

Art.-no. M410124465

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Durable cotton-rich dungarees for maximum comfort. The reflector strips guarantee safety at work
  • 5 outer pockets, bib pocket, folding rule pocket and mobile phone pocket

  • Reflective stripes in a fashionable design

  • Adjustable waistband, ergonomic cut in knee area

  • ID card holder

  • EN ISO 20471 class 2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow, Anthracite

Size

106

Material

60% cotton, 40% polyester

Fabric weight per m2

230 g

EN standard

20471, 14404

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Standards

EN 20471, EN 14404

Size FR/ES/PT/BE

46L

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information