WÜRTH MODYF FLUO hi-vis bib overalls class 2
BIB PANTS HIVIS FLUO YELLOW/ANTHRA 42
Art.-no. M410124419
EAN 4251761463047
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Durable cotton-rich dungarees for maximum comfort. The reflector strips guarantee safety at work
- 5 outer pockets, bib pocket, folding rule pocket and mobile phone pocket
- Reflective stripes in a fashionable design
- Adjustable waistband, ergonomic cut in knee area
- ID card holder
- EN ISO 20471 class 2
Product information
Datasheets(X)
Colour | Yellow, Anthracite |
Size | 42 |
Material | 60% cotton, 40% polyester |
Fabric weight per m2 | 230 g |
EN standard | 20471, 14404 |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |
Standards | EN 20471, EN 14404 |
Size FR/ES/PT/BE | 36 |