WÜRTH MODYF FUSION T-shirt
T-SHIRT FUSION COPPO L
Art.-no. M546136002
EAN 4255576583402
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable, smart T-shirt with hexagon print in stylish colours
- Classic round neck with contrasting neckband
- Cotton jersey
- New interlock fabric for maximum comfort
- Made in Europe
Product information
Datasheets(X)
Colour | Copper coloured |
Size | L |
Size FR/ES/PT/BE | L |
Material | 100% jersey cotton |
Fabric weight per m2 | 162 g |
Washable at | 40°C |
Care instruction | Ironing with low temperature. Max 110º C, Do not bleach, Do not dry clean, Do not dry in drum dryer |