WÜRTH MODYF FUSION sweat jacket
SWEAT JACKET FUSION COPPER XL
Art.-no. M550314003
EAN 4255576583716
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
New Power-Stretch cotton-rich sweat jacket with recycled polyester for comfortable freedom of movement
- Two side pockets with zip
- Fashionable print in a hexagon design and contrasting colour
- New interlock fabric offers maximum comfort
- Made in Europe
Product information
Datasheets(X)
Colour | Copper coloured |
Size | XL |
Material | 75% cotton, 21% polyester (recycled), 4% elastane |
Fabric weight per m2 | 300 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |
Size FR/ES/PT/BE | XL |