Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF FUSION trousers

TROUSERS FUSION ANTHRACITE 42

Art.-no. M403619419

EAN 4255576591773

Price for selected packaging unit
WÜRTH MODYF FUSION trousers

Art.-no. M403619419

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Innovative four-way stretch trousers for work and leisure, made of cotton and polyamide
  • Durable stretch fabric for optimal comfort

  • Loose, fashionable fit

  • Ergonomic cut at knee, elasticated waistband

  • Two front pockets, two reinforced back pockets, large leg pocket with zip and loop for ID card holder
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite

Size

42

Size FR/ES/PT/BE

36

Material

62% cotton, 33% recycled polyamide, 5% elastane

Fabric weight per m2

260 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Confection size UK

28

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
WÜRTH MODYF FUSION winter jacket

WINTER JACKET FUSION ANTHRACITE L

Warm and soft winter jacket with graphene lining that retains body heat. This jacket also features fluorine-free waterproofing and FlexiT technology for maximum freedom of movement.
x 1 pcs
WÜRTH MODYF FUSION T-shirt

T-SHIRT FUSION BLUE SHADOW L

Comfortable, smart T-shirt with hexagon print in stylish colours
x 1 pcs
WÜRTH MODYF Fusion hooded sweat jacket

SWEAT JKT HOODIE FUSION BLUE SHADOW L

New Power-Stretch cotton-rich hooded sweat jacket with recycled polyester for comfortable range of motion
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information