WÜRTH MODYF FUSION trousers
TROUSERS FUSION NAVY 48
Art.-no. M403620425
EAN 4255576591940
Register now and access more than 125,000 products
- Durable stretch fabric for optimal comfort
- Loose, fashionable fit
- Ergonomic cut at knee, elasticated waistband
- Two front pockets, two reinforced back pockets, large leg pocket with zip and loop for ID card holder
Datasheets(X)
Colour | Navy blue |
Size | 48 |
Size FR/ES/PT/BE | 42 |
Material | 62% cotton, 33% recycled polyamide, 5% elastane |
Fabric weight per m2 | 260 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |
Confection size UK | 33 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!