WÜRTH MODYF Flow S1PL safety shoe
SHOES FLOW S1PL BLACK/GREY 37
Art.-no. M416246037
EAN 4255786505348
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Metal-free S1PL safety shoe made of suede for use in dry environments. The additional DGUV certification means that this shoe suitable for orthopaedic insoles.
- Suede
- Fabric inner lining with ventilation holes, abrasion-resistant microfibre heel lining
- Fibreglass toe cap, perforation-resistant midsole made of fabric - PL
- PU outer sole SR, width 11
- DGUV 112-191/ÖNORM Z1259, metal-free, EN ISO 20345:2022
Product information
Datasheets(X)
Colour | Black, Grey |
Size | 37 |
Material of shoes upper | Suede |
Safety category | S1PL |
Standards | ISO 20345:2022, EN 20345, SR , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 37 |
Shoe size UK | 4 |
Shoe size US | 5 |