Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Flow S1PL safety shoe

SHOES FLOW S1PL BLACK/GREY 45

Art.-no. M416246045

EAN 4255786505423

Price for selected packaging unit
WÜRTH MODYF Flow S1PL safety shoe

Art.-no. M416246045

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Metal-free S1PL safety shoe made of suede for use in dry environments. The additional DGUV certification means that this shoe suitable for orthopaedic insoles.
  • Suede

  • Fabric inner lining with ventilation holes, abrasion-resistant microfibre heel lining

  • Fibreglass toe cap, perforation-resistant midsole made of fabric - PL

  • PU outer sole SR, width 11

  • DGUV 112-191/ÖNORM Z1259, metal-free, EN ISO 20345:2022
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Grey

Size

45

Material of shoes upper

Suede

Safety category

S1PL

Standards

ISO 20345:2022, EN 20345, SR , DGUV 112-191

ISO

20345:2022

Other standard

SR, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size EU

45

Shoe size UK

10.5

Shoe size US

11.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information