Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Fusion lightweight thermal jacket

MID SEASON JACKET FUSION NAVY M

Art.-no. M411542001

EAN 4255576591193

Price for selected packaging unit
WÜRTH MODYF Fusion lightweight thermal jacket

Art.-no. M411542001

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The innovative jacket in four-way stretch fabric from the Fusion collection is perfect for wearing between seasons. Thanks to its fluorine-free waterproofing treatment, it keeps you dry and is breathable at the same time. The jacket also features a fluffy lining for added comfort. Enjoy the perfect mix of functionality and style with this jacket!
  • Side zips ensure optimal width adjustment for different movements and body positions

  • Extra-large zip pockets provide plenty of storage space: two hip pockets, two breast pockets, one inside pocket

  • Reflective stripes on the sleeves and back with a fashionable hexagon print on the elbows and pocket
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

M

Size FR/ES/PT/BE

M

Material

92% polyester (recycled), 8% elastane

Fabric weight per m2

260 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
X-Finity fleece scarf

SCARF-FLEECE-(X-FINITY)-BLACK

This scarf is made of extra-soft fleece material with maximum comfort. Ideal for cold and windy days.
x 1 pcs
WÜRTH MODYF membrane winter hat

BEANIE MEMBRANE BLACK

Breathable cap with membrane made of recycled material. Stops the rain and keeps your head dry
x 1 pcs
WÜRTH MODYF winter hat

WINTER BEANIE NAVY

Pleasantly soft winter hat, ideal for embroidery
x 1 pcs
WÜRTH MODYF winter hat

WINTER BEANIE MUSTARD

Pleasantly soft winter hat, ideal for embroidery
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information