WÜRTH MODYF Grado X S3 safety boot
BOOT GRADO X S3 BLACK 40
Art.-no. M422156040
EAN 4251402718475
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This S3 boot is the ideal companion during the colder months. The breathable lining keeps your feet nice and warm and the watertight Modytex® membrane resists hard working conditions.
- Breathable nubuck leather
- Textile inner lining, waterproof and breathable Modytex® membrane
- Plastic protective toe cap, textile anti-perforation protection
- Non-slip SRC, HRO, HI, CI Vibram® rubber outsole, standard width 10.5, shaft height 20 cm
- Modytex® membrane, metal-free, Vibram®
- Waterproof for up to 7 hours
- Approx. 790 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 40 |
Shoe size EU | 40 |
Material of shoes upper | Smooth leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , HI , CI , HRO , WR |
Shaft height | 20 cm |
Type description | Boots |
Foot width | 10.5 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size UK | 7 |
Shoe size US | 8 |