WÜRTH MODYF Grus S1P safety shoe
SHOE GRUS S1P GREY 35
Art.-no. M416123035
EAN 4251174771593
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable safety shoe with a sporty and casual design. You will be amazed by the pleasant environment for your feet!
- Breathable suede, fabric inserts
- Mesh inner lining
- Steel protective toecaps, steel anti-perforation protection
- Non-slip SRC PU outer sole, comfort width 11 (wide fit)
- Approx. 655 g per shoe in size 42
Product information
Datasheets(X)
Colour | Grey |
Size | 35 |
Material of shoes upper | Suede with textile insert |
Safety category | S1P |
Standards | ISO 20345, EN 20345, SRC , FO |
ISO | 20345 |
Other standard | SRC, FO |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |
Shoe size EU | 35 |
Shoe size UK | 3 |
Shoe size US | 4 |