WÜRTH MODYF JOB+ T-shirt
T-SHIRT JOB+ GRAPHITE 3XL
Art.-no. M546365005
EAN 4255722937202
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
T-shirt with excellent comfort fit
- Cotton jersey
- Round neck, tailored cut
- Reinforcement tape at the neck
Product information
Datasheets(X)
Colour | Graphite |
Size | 3XL |
Size FR/ES/PT/BE | 3XL |
Material | 100% jersey cotton |
Fabric weight per m2 | 150 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Do not dry clean |