Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF JOB+ women's T-shirt

T-SHIRT JOB+ LADY ANTHRACITE 3XL

Art.-no. M446778005

EAN 4251792849360

Price for selected packaging unit
WÜRTH MODYF JOB+ women's T-shirt

Art.-no. M446778005

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ladies' T-shirt with a comfortable cut and maximum wearing comfort
  • Beautiful ladies round neck with elasticated cuffs

  • Elasticated cuffs on the sleeves and waistband

  • Ribbed neck with elastane

  • Reinforced waistband in contrasting colours, reinforced seams

  • Great finishing touches

  • STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite

Size

3XL

Size FR/ES/PT/BE

3XL

Material

100% cotton

Fabric weight per m2

150 g

Washable at

40°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information