WÜRTH MODYF JOB+ women's T-shirt
T-SHIRT JOB+ LADY WHITE L
Art.-no. M446776002
EAN 4251792849193
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ladies' T-shirt with a comfortable cut and maximum wearing comfort
- Beautiful ladies round neck with elasticated cuffs
- Elasticated cuffs on the sleeves and waistband
- Ribbed neck with elastane
- Reinforced waistband in contrasting colours, reinforced seams
- Great finishing touches
- STANDARD 100 by OEKO-TEX®
Product information
Datasheets(X)
Colour | White |
Size | L |
Size FR/ES/PT/BE | L |
Material | 100% cotton |
Fabric weight per m2 | 150 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Do not dry clean |