WÜRTH MODYF Jeans with Dyneema®
JEANS DYNEEMA BLUE 44
Art.-no. M443184421
EAN 4255576584294
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Stretch jeans that combine the comfort of cotton with the high tear and abrasion resistance of Dyneema® fibre. These innovative jeans guarantee the best fit in combination with maximum freedom of movement at work.
- Two front pockets in 5-pocket style
- One leg pocket with mobile phone pocket and zip
- Two back pockets, preformed knee area
- Embossed X-Finity logo
Product information
Datasheets(X)
Colour | Navy blue |
Size | 44 |
Size FR/ES/PT/BE | 38 |
Material | 76% cotton, 20% polyester (recycled), 3% Dyneema® (synthetic fibre), 1% elastane |
Fabric weight per m2 | 390 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |