Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Job+ fleece jacket

FLEECE JACKET JOB+ GREEN 6XL

Art.-no. M456371008

EAN 4251926385153

Price for selected packaging unit
WÜRTH MODYF Job+ fleece jacket

Art.-no. M456371008

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Soft jacket made of recycled fleece
  • OEKO-TEX and GRS certificates

  • 100 % recycled material

  • YKK zip

  • Two side pockets with zip

  • Great finishing touches
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Green

Size

6XL

Material

100% recycled polyester

Fabric weight per m2

280 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Size FR/ES/PT/BE

6XL

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information