Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Job+ half zip fleece

FLEECE HALFZIP JOB+ GREEN M

Art.-no. M456377001

EAN 4251926385672

Price for selected packaging unit
WÜRTH MODYF Job+ half zip fleece

Art.-no. M456377001

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very soft, recycled fleece sweater for men
  • OEKO-TEX and GRS certificates

  • 100 % recycled material

  • YKK zip

  • Great customisation options
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Green

Size

M

Size FR/ES/PT/BE

M

Material

100% recycled polyester

Fabric weight per m2

160 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information