WÜRTH MODYF Job+ half zip fleece
FLEECE HALFZIP JOB+ ROYAL BLUE 6XL
Art.-no. M456375008
EAN 4251926385559
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Very soft, recycled fleece sweater for men
- OEKO-TEX and GRS certificates
- 100 % recycled material
- YKK zip
- Great customisation options
Product information
Datasheets(X)
Colour | Royal blue |
Size | 6XL |
Size FR/ES/PT/BE | 6XL |
Material | 100% recycled polyester |
Fabric weight per m2 | 160 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |