WÜRTH MODYF Job+ hoodie
SWEAT HOODIE JOB+ NAVY 5XL
Art.-no. M550260007
EAN 4255576560090
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Soft and durable hooded jumper
- Drawstring hood
- Elasticated cuffs and waistband
- Great customisation options
- Reinforcement tape in contrasting colours on the neck
- Front kangaroo pocket
Product information
Datasheets(X)
Colour | Dark blue |
Size | 5XL |
Material | 70% cotton, 30% polyester |
Fabric weight per m2 | 300 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying normal, Ironing with medium temperature. Max 150º C, Do not dry clean |
Size FR/ES/PT/BE | 5XL |