Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Job+ polo shirt

POLO JOB+ NAVY 5XL

Art.-no. M447296007

EAN 4251792849568

Price for selected packaging unit
WÜRTH MODYF Job+ polo shirt

Art.-no. M447296007

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Short-sleeved polo shirt with excellent comfort fit
  • Three colour-coordinated buttons

  • Side slits

  • Reinforcement tape at the neck
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Dark blue

Size

5XL

Size FR/ES/PT/BE

5XL

Material

100% Piqué cotton

Fabric weight per m2

190 g

Washable at

40°C

Care instruction

Do not bleach, Tumble drying normal, Ironing with medium temperature. Max 150º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information