WÜRTH MODYF Job+ polo shirt
POLO JOB+ ROYAL XL
Art.-no. M447300003
EAN 4251012137031
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Short-sleeved polo shirt with excellent comfort fit
- Three colour-coordinated buttons
- Side slits
- Reinforcement tape at the neck
Product information
Datasheets(X)
Colour | Royal blue |
Size | XL |
Size FR/ES/PT/BE | XL |
Material | 100% Piqué cotton |
Fabric weight per m2 | 190 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying normal, Ironing with medium temperature. Max 150º C, Do not dry clean |