WÜRTH MODYF Job+ sweatshirt
SWEATSHIRT JOB+ GRAPHITE L
Art.-no. M550608002
EAN 4255722937370
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sweatshirt with round neck and raglan sleeves for a better fit.
- Elasticated cuffs and hem
- Contrasting reinforcement tape and reinforced seams
- Beautiful V-seams on the collar
Product information
Datasheets(X)
Colour | Graphite |
Size | L |
Size FR/ES/PT/BE | L |
Material | 70% cotton, 30% polyester |
Fabric weight per m2 | 300 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying normal, Ironing with medium temperature. Max 150º C, Do not dry clean |