WÜRTH MODYF Job+ work sweater
SWEATSHIRT 1/2 ZIP JOB+ GREY 4XL
Art.-no. M450250006
EAN 4251792861164
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
1/2 zip sweatshirt with raglan sleeves for a better fit
- Sturdy zip
- Elasticated cuffs and hem
- Reinforcement tape in a contrasting colour and reinforced seams
- STANDARD 100 by OEKO-TEX®
Product information
Datasheets(X)
Colour | Light grey |
Size | 4XL |
Size FR/ES/PT/BE | 4XL |
Material | 70% cotton, 30% polyester |
Fabric weight per m2 | 300 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying normal, Ironing with medium temperature. Max 150º C, Do not dry clean |