Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Jogger S1 safety shoe

SHOE JOGGER S1 BLUE 44

Art.-no. M015038044

EAN 4250856233718

Price for selected packaging unit
WÜRTH MODYF Jogger S1 safety shoe

Art.-no. M015038044

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

These featherweight shoes combine a casual look with a high level of comfort. They are particularly suitable for use in dry environments.
  • Breathable suede, padded tongue

  • Inner lining made from microfibre, cushioning insoles

  • Steel protective toe caps

  • Non-slip PU/RPU outsole SRC, standard width 10.5

  • Spare shoelaces

  • Approx. 520 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Blue

Size

44

Material of shoes upper

Suede

Safety category

S1

Standards

EN 20345, SRC , FO

Other standard

SRC, FO

Type description

Low-cut shoe

Foot width

10.5 (standard width safety shoes)

Material of protective toe cap

Steel

Shoe size EU

44

Shoe size UK

10

Shoe size US

11

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
WÜRTH MODYF socks, pack of four

SOCKS ROBUST 4 PACK BLACK 39-42

Robust socks with a perfect fit. These socks are ideal for all kinds of activities.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information