WÜRTH MODYF LUMEN high-visibility vest, class 2
HI-VIS VEST LUMEN BASIC YELLOW ONE SIZE
Art.-no. M509343999
EAN 4255786509391
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The high-visibility vest with reflective strips provides protection in road and rail traffic, the construction industry as well as in all other hazardous areas
- Hook-and-loop fastener
- 25 cm wide circumferential reflective strips
- To be carried in all cars, trucks, tractors, tractor trailers and buses
- EN ISO 20471 class 2
Product information
Datasheets(X)
Colour | Yellow |
Size | One size |
ISO | 20471 |
Material | 100% polyester |
EN standard | 20471 |
Performance class | 2 |
Size FR/ES/PT/BE | One size |
Confection size UK | One size |
Washable at | 40°C |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |
Fabric weight per m2 | 155 g |