Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF LUMEN high-visibility vest, class 3

HIVIS VEST LUMEN CLASS 3 ORANGE S/M

Art.-no. M509182000

EAN 4255786475887

Price for selected packaging unit
WÜRTH MODYF LUMEN high-visibility vest, class 3

Art.-no. M509182000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Class 3 functional high-visibility vest with reflective strips, suitable for all hazardous areas. Provides protection in road and rail traffic and the construction industry.
  • Can be fastened with zip, breast pocket for ID cards

  • 25 cm wide, circumferential reflective strips, 2 vertical reflective strips on the front chest area and 2 reflective strips around the sleeves

  • EN ISO 20471 class 3
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange

Size

S/M

ISO

20471

Material

100% polyester

EN standard

20471

Performance class

3

Size FR/ES/PT/BE

S/M

Washable at

40°C

Care instruction

Do not bleach, Do not tumble dry, Do not iron, Do not dry clean

Fabric weight per m2

120 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information