WÜRTH MODYF LUMEN high-visibility vest, class 3
HIVIS VEST LUMEN CLASS 3 ORANGE XXL/3XL
Art.-no. M509182004
EAN 4255786475900
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Class 3 functional high-visibility vest with reflective strips, suitable for all hazardous areas. Provides protection in road and rail traffic and the construction industry.
- Can be fastened with zip, breast pocket for ID cards
- 25 cm wide, circumferential reflective strips, 2 vertical reflective strips on the front chest area and 2 reflective strips around the sleeves
- EN ISO 20471 class 3
Product information
Datasheets(X)
Colour | Orange |
Size | XXL-3XL |
ISO | 20471 |
Material | 100% polyester |
EN standard | 20471 |
Performance class | 3 |
Size FR/ES/PT/BE | XXL/3XL |
Washable at | 40°C |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |
Fabric weight per m2 | 120 g |