WÜRTH MODYF Laguna S3 ESD safety shoe
SHOE LAGUNA S3 ESD WIDTH 12 BLACK 47
Art.-no. M418117047
EAN 4251402751731
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
These comfortable and functional safety shoes demonstrate impressive durability and an excellent environment for your feet throughout the working day.
- Breathable full-grain leather
- Mesh inner lining, pull-on strap made from high-quality microfibre
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outsole, special comfort width 12 (very wide fit)
- ESD, non-metal
- Approx. 682 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 47 |
Shoe size EU | 47 |
Material of shoes upper | Smooth leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , ESD , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, ESD, DGUV 112-191 |
Foot width | 12 (comfort width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size UK | 12 |
Shoe size US | 13 |