WÜRTH MODYF NATURE fleece jacket
FLEECE JACKET NATURE GREY S
Art.-no. M449009000
EAN 4251174744450
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Heavy-duty and innovative fleece jacket in knit effect. It provides high levels of comfort at work and in leisure time.
- Robust, warm, breathable
- 2 front pockets, 2 inside pockets, sleeve pocket with zip
- Knitted cuffs on sleeves and collar
- Aramid reinforcement (highly wear-resistant) on the elbows and shoulders
- Inside made from lightly brushed fleece
Product information
Datasheets(X)
Colour | Granite grey |
Size | S |
Material | 100% polyester |
Fabric weight per m2 | 335 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |
Size FR/ES/PT/BE | S |