WÜRTH MODYF NATURE jacket
WORK JACKET NATURE BLUE XXL
Art.-no. M401275004
EAN 4251402751090
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The durable jacket not only looks good, but also provides superior comfort. Extremely kind to the skin thanks to its high cotton content.
- Durable, easy-care stretch fabric
- 2 chest, 2 front pockets, inside pocket with zip, e-Care pocket
- Reflective inserts, ergonomic sleeve cut
- Reinforced fabric in the elbow, sleeve ventilation
- Longer back
Product information
Datasheets(X)
Colour | Slate blue |
Size | XXL |
Size FR/ES/PT/BE | XXL |
Material | 64% cotton, 34% polyester, 2% elastane |
Fabric weight per m2 | 300 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |