Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF NATURE jacket

WORK JACKET NATURE GREY XS

Art.-no. M401274010

EAN 4251402750963

Price for selected packaging unit
WÜRTH MODYF NATURE jacket

Art.-no. M401274010

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The durable jacket not only looks good, but also provides superior comfort. Extremely kind to the skin thanks to its high cotton content.
  • Durable, easy-care stretch fabric

  • 2 chest, 2 front pockets, inside pocket with zip, e-Care pocket

  • Reflective inserts, ergonomic sleeve cut

  • Reinforced fabric in the elbow, sleeve ventilation

  • Longer back
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Granite grey

Size

XS

Size FR/ES/PT/BE

XS

Material

64% cotton, 34% polyester, 2% elastane

Fabric weight per m2

300 g

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information