WÜRTH MODYF NATURE parka
PARKA NATURE GRANITEGREY XS
Art.-no. M411198010
EAN 4251174744092
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely durable functional jacket with lots of practical details — suitable for any weather. Ultra comfortable and looks great.
- Warm, breathable, wind- and waterproof (10,000 mm water column)
- 2 chest pockets, 2 front pockets, 2 side pockets, sleeve pocket, Napoleon pocket
- Bonded seams, triple-stitched seams, concealed cable port, e-Care
- Padding in the shoulder area, inside collar made of fleece
- Underarm ventilation, inner cuffs, removable hood
Product information
Datasheets(X)
Colour | Granite grey |
Size | XS |
Material | 100% polyamide |
Fabric weight per m2 | 175 g |
Padding | 100% polyester |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry clean |
Size FR/ES/PT/BE | XS |