WÜRTH MODYF NATURE polo shirt
POLOSHIRT NATURE GREY M
Art.-no. M447526001
EAN 4251402716631
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This sporty and comfortable polo shirt with bamboo fibres keeps you feeling dry even in active situations.
- Perfect body temperature, quick-drying, skin friendly
- Fashionable neckline, raglan sleeves
- Reflective logo print on sleeves and seam
- Decorative stitching in contrasting colours for a sporty look
- UV protection 50, organic cotton jersey fabric, bamboo fibre
Product information
Datasheets(X)
Colour | Granite grey |
Size | M |
Size FR/ES/PT/BE | M |
Material | 55% cotton, 40% viscose, 5% elastane |
Fabric weight per m2 | 160 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |