Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF NATURE polo shirt

POLOSHIRT NATURE GREY S

Art.-no. M447526000

EAN 4251402716624

Price for selected packaging unit
WÜRTH MODYF NATURE polo shirt

Art.-no. M447526000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This sporty and comfortable polo shirt with bamboo fibres keeps you feeling dry even in active situations.
  • Perfect body temperature, quick-drying, skin friendly

  • Fashionable neckline, raglan sleeves

  • Reflective logo print on sleeves and seam

  • Decorative stitching in contrasting colours for a sporty look

  • UV protection 50, organic cotton jersey fabric, bamboo fibre
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Granite grey

Size

S

Size FR/ES/PT/BE

S

Material

55% cotton, 40% viscose, 5% elastane

Fabric weight per m2

160 g

Washable at

30°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information