WÜRTH MODYF NATURE softshell jacket
SOFTSHELL JACKET NATURE BLACK XXL
Art.-no. M441152004
EAN 4251402713975
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Modern and robust jacket made from highly functional fabric. It ensures ideal body temperature and can also be excellently combined with our trousers.
- Breathable, windproof, water-repellent (8000 mm water column)
- 2 chest, 2 front pockets, inside pocket with zip, e-Care fabric
- Reflective inserts, fleece lining, ergonomic sleeve cut
- Reinforced fabric in the elbow and back area, triple-stitched seams
- Ventilation zip on sleeves, hood can be stowed in the collar
Product information
Datasheets(X)
Colour | Tar black |
Size | XXL |
Size FR/ES/PT/BE | XXL |
Material | 100% polyester |
Fabric weight per m2 | 295 g |
Washable at | 30°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry clean |