Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF NEON PLUS neon high-visibility polo shirt, class 2

POLOSHIRT NEON PLUS YELLOW 4XL

Art.-no. M409805006

EAN 4255576568898

Price for selected packaging unit
WÜRTH MODYF NEON PLUS neon high-visibility polo shirt, class 2

Art.-no. M409805006

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This comfortable, neon polo shirt has a high cotton content for a pleasant wearing experience.
  • Maintains an ideal body temperature, gentle on the skin

  • Certified in accordance with UV Standard 801, UPF 40

  • EN 20471 class 2 (size XS class 1) with additional reflective strips on the sleeves

  • Class 3 in combination with neon hi-vis shorts

  • Elasticated LOXY reflectors
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow

Size

4XL

Material

55% cotton, 45% polyester

Fabric weight per m2

175 g

Standards

ISO 20471, EN 20471

ISO

20471

EN standard

20471

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Size FR/ES/PT/BE

4XL

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information