Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF NEON hi-vis parka 3-in-1 class 3

PARKA 3IN1 NEON YELLOW/GREY 6XL

Art.-no. M409283008

EAN 4251692828250

Price for selected packaging unit
WÜRTH MODYF NEON hi-vis parka 3-in-1 class 3

Art.-no. M409283008

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This extremely visible and multi-functional high-visibility jacket offers maximum freedom of movement thanks to its 4-way stretch fabric. It also guarantees reliable warmth, dryness and safety at any time of the year.
  • 4-way stretch fabric, breathable, waterproof (10,000 mm water column), Teflon coating (oil and petrol resistant)

  • 2 breast pockets, 3 pen pockets, 2 front pockets with zip, Napoleon pockets, interior pocket with zip

  • LOXY® reflectors, welded seams, detachable and adjustable hood (also ideal for helmet wearers)

  • Higher fleece collar, adjustable cuffs/waist, ergonomic sleeve cut, ID card holder

  • EN 20471 Class 3 certified quilted inner jacket with pockets and LOXY® reflectors, EN 14058

  • EN 20471 Class 3 (size XS class 2), EN 343 Class 3/3
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow, Anthracite

Size

6XL

Size FR/ES/PT/BE

6XL

Material

100% Oxford polyester

Fabric weight per m2

230 g

Standards

ISO 20471, EN 20471, EN 343, EN 14058

Material of lining

100% polyester

Padding

100% polyester

Padding weight per m²

120 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information