WÜRTH MODYF NEON hi-vis shorts class 1
WORK SHORT NEON ORANGE/GREY 40
Art.-no. M410084417
EAN 4251402748748
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
These high-visibility Bermuda shorts are ideal for hot summer days. Their stretch material ensures the highest degree of freedom of movement and excellent wearing comfort.
- Durable stretch fabric, quick drying, easy-care
- 2 front pockets, 2 back pockets with lining and zip on the right, thigh pocket, folding rule, mobile phone pocket, hammer loop
- LOXY®reflectors
- Triple stitched seams
- EN 20471 Class 1
Product information
Datasheets(X)
Colour | Orange, Anthracite |
Size | 40 |
Material | 74% polyester, 22% cotton, 4% elastane |
Fabric weight per m2 | 250 g |
Standards | EN 20471 |
EN standard | 20471 |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry clean |
Size FR/ES/PT/BE | 34 |