WÜRTH MODYF NEON hi-vis trousers class 2
WORK TROUSERS NEON ORANGE/GREY 44
Art.-no. M410079421
EAN 4251402747598
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
These innovative high-visibility trousers offer maximum freedom of movement thanks to their stretch fabric. The high cotton content also ensures maximum comfort without sacrificing durability.
- Durable stretch fabric, quick-drying, easy-care
- 2 front pockets, 2 reinforced back pockets with zip on the right, thigh pocket, folding rule pocket, mobile phone pocket, hammer loop
- LOXY® reflectors
- Triple stitched seams, ergonomic cut in knee area
- Knee pockets, certified to EN 14404
- EN ISO 20471 Class 2
Product information
Datasheets(X)
Colour | Orange, Anthracite |
Size | 44 |
Material | 74% polyester, 22% cotton, 4% elastane |
Fabric weight per m2 | 250 g |
Standards | ISO 20471, EN 14404, EN 20471 |
ISO | 20471 |
EN standard | 14404, 20471 |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry clean |
Size FR/ES/PT/BE | 38 |
Confection size UK | 30 |