WÜRTH MODYF NEON hi-vis winter trousers class 2
TROUSERS WINTER NEON ORANGE/GREY 25
Art.-no. M410088403
EAN 4251402749837
Register now and access more than 125,000 products
- Durable stretch fabric, quick drying, easy-care
- 2 front pockets, 2 back pockets with lining and zip on the right, thigh pocket, folding rule, mobile phone pocket, hammer loop
- LOXY®reflectors
- Triple-stitched seams, ergonomic cut in knee area
- Knee pockets, certified according to EN 14404
- EN 14058, EN 20471 Class 2
Datasheets(X)
Colour | Orange, Anthracite |
Size | 25 |
Material | 74% polyester, 22% cotton, 4% elastane |
Fabric weight per m2 | 250 g |
Standards | ISO 20471, EN 20471, EN 14058, EN 14404 |
ISO | 20471 |
EN standard | 20471, 14058, 14404 |
Material of lining | 100% polyester |
Padding | 100% polyester |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry clean |
Size FR/ES/PT/BE | 46C |
Confection size UK | 36S |