Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Neon padded high-visibility jacket, class 3

WINTER JACKET NEON ORANGE/GREY 6XL

Art.-no. M409278008

EAN 4251692828397

Price for selected packaging unit
WÜRTH MODYF Neon padded high-visibility jacket, class 3

Art.-no. M409278008

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This durable, extremely visible winter jacket made from 4-way stretch fabric impresses with its high level of comfort. It keeps the body warm and dry on every job and is therefore perfect for cold days.
  • Warmly padded 4-way stretch fabric, breathable, waterproof (10,000 mm water column), Teflon coating (oil and petrol resistant)

  • 2 breast pockets, 3 pen pockets, 2 front pockets with zip, Napoleon pockets, interior pocket with zip, warm pocket lining

  • LOXY® reflectors, welded seams, detachable and adjustable hood (also ideal for helmet wearers)

  • High fleece collar, adjustable cuffs with elasticated wind protection, ergonomic sleeve cut, extended back, ID card holder

  • EN 20471 Class 3 (size XS Class 2), EN 343 Class 3
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange, Anthracite

Size

6XL

Size FR/ES/PT/BE

6XL

Material

100% Oxford polyester

Fabric weight per m2

230 g

Standards

ISO 20471, EN 20471, EN 343, EN 14058

Material of lining

100% polyester

Padding

100% polyester

Padding weight per m²

140 g

Washable at

40°C

Care instruction

Tumble drying at low temperature, Do not bleach, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information