WÜRTH MODYF Neon women's high-visibility winter jacket, class 3
WINTER JACKET NEON WOMEN ORANGE L
Art.-no. M409408002
EAN 4251761464945
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The durable winter jacket made of 2-way stretch material provides maximum visibility during work
- Warm padded 2-way stretch material, breathable, watertight (10,000 mm water column), PTFE coating (oil- and gasoline-resistant)
- 3 pen pockets, 2 front pockets with zip, Napoleon pockets, inside pocket with zip, warm pocket lining
- LOXY® reflectors, welded seams, removable and adjustable hood (also ideal for helmet wearers)
- High fleece collar, adjustable sleeve cuffs with elastic storm cuffs, ergonomically cut sleeves, extended back
- EN 20471 Class 2 (sizes XS, S and M Class 2), EN 343 Class 3, STANDARD 100 by OEKO-TEX®
Product information
Datasheets(X)
Colour | Orange, Anthracite |
Size | L |
Size FR/ES/PT/BE | L |
Material | 100% Oxford polyester |
Fabric weight per m2 | 230 g |
Standards | ISO 20471, EN 20471, EN 343, EN 14058 |
Material of lining | 100% polyester |
Padding | 100% polyester |
Padding weight per m² | 140 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry clean |